Shop All Screwdriver Bits
This Product is Discontinued
Sk Professional Tools
Torsion Bit, Metric, 1/4", Hex, 3mm, 1" (Discontinued)
Mfr # 82032
Zoro # G5097741
This Product is Discontinued
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 3mm
- Shank Style Hex
- Hex Shank Size 1/4 in
- Single End/Double End Single End
Product Information
- Brand Sk Professional Tools
- MFR # 82032
- Zoro # G5097741
- UPC # 025141820324
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3mm |
Hex Shank Size | 1/4 in |
Overall Length | 1 in |
Tip Size | 3 mm |
Shank Size | 1/4" |
Point Size | 3mm |
Drive Size | 1/4 in |
Socket Depth | Standard |
Insert Length | 1 in |
Description
Insert Bit, Tip Size 3 mm, Tip Style Hex, Overall Length 1 in, Hex Shank Size 1/4 in, Alloy Steel, Drive Size 1/4 in, For Screw Type Hex, Impact Rated No, Socket Depth Standard, Insert Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.