Shop All Automotive Specialized Tools
Sk Professional Tools
Soft Jaw Pliers, Cannon Plug, Green, 10 In
Mfr # 7625
Zoro # G3945636
$64.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cannon Plug
- Length 10 in
- Color Green
- Number of Pieces 1
- Application For Radiator, Vacuum, Fuel Line And Overfill Hoses
Product Information
- Brand Sk Professional Tools
- MFR # 7625
- Zoro # G3945636
- UPC # 025141076257
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 10 in |
Jaw Length | 1 3/4 in |
Jaw Width | 1 1/2 in |
Overall Length | 10 in |
Details
Item | Soft Jaw Pliers |
Type | Cannon Plug |
Color | Green |
Number of Pieces | 1 |
Application | For Radiator, Vacuum, Fuel Line And Overfill Hoses |
Capacity | 3/4 to 2-1/2 in |
Material | Carbon Steel |
For Use With | Fuel Line, Overfill Hoses, Radiator, Vacuum |
Features | Designed to Grip Round Surfaces without Damaging the Finish, Four Pivot Positions |
Grip Material | Vinyl |
Grip Style | Standard Cushion |
ESD-Safe | No |
Tether Ready | No |
Insulated | No |
Jaw Opening Type | Spring Return |
Handle Color | Green |
Maximum Jaw Opening | 2 1/2 in |
Non-Sparking | No |
Plier Material | Steel |
Description
Soft Jaw Pliers, ESD-Safe No, Non-Sparking No, Insulated No, Jaw Length 1 3/4 in, Jaw Width 1 1/2 in, Overall Length 10 in, Maximum Jaw Opening 2 1/2 in, Grip Style Standard Cushion, Tether Ready No, Application For Radiator, Vacuum, Fuel Line And Overfill Hoses, Features Designed to Grip Round Surfaces without Damaging the Finish, Four Pivot Positions, For Use With Fuel Line, Overfill Hoses, Radiator, Vacuum, Grip Material Vinyl, Handle Color Green, Jaw Opening Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT-1 PIN AND (38390)
- CITRUS MAGIC AIR FRESH ORG BLENDSPRAY 35OZ (612172867)
- SIEMENS Safety Switch, General Duty, 3 Phase (GF322NRA)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Automotive, Green, 9 In (7602)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Heavy Duty, Green, 14 In (7603)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Mini, Green, 5-1/2 In (7601)
- SG TOOL AID Deutsch Terminal Service Kit (18650)
- LISLE Green Relay Test Jumper (56850)
- BOSCH Legs (4517-3)
- BLAIR Holcutter, 1-3/4 Dia (BLR14656)
- Sk Professional Tools Automotive Specialized Tools