Shop All Screwdrivers
Sk Professional Tools
Screwdriver T25 Round
Mfr # 84004
Zoro # G3896557
product price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 6 in
Product Information
- Brand Sk Professional Tools
- MFR # 84004
- Zoro # G3896557
- UPC # 025141018660
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 6 in |
Overall Length | 10 11/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Insulated | No |
Tip Style | Torx(R) |
Features | Vapor Blasted Tip |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
ESD Safe | No |
Shank Material | Steel |
Finish | Chrome with Blasted Tip |
Tether Capable | Tether Capable |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T25, Torx(R), Overall Length 10 11/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- MILWAUKEE TOOL 1 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6710)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85202)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- CRESCENT SCREWDRIVER PHIL #4X8"" (CP48)
- Sk Professional Tools Screwdrivers