Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Slotted/Phillips, 6 Pc
Mfr # 86326
Zoro # G2690840
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size 3/16 in, 5/16, P2, P3, Phillips: P1, Slotted: 1/4
- Handle Material Butyrate
- Handle Design Ergonomic
- Number of Pieces 6
Product Information
- Brand Sk Professional Tools
- MFR # 86326
- Zoro # G2690840
- UPC # 025141000320
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | 3/16 in, 5/16, P2, P3, Phillips: P1, Slotted: 1/4 |
Details
Item | Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Number of Pieces | 6 |
Shank Material | Steel |
Tether Style | Tether Capable |
Tip Style | Assorted |
Tether Capable | Tether Capable |
Finish | Chrome |
Shank Shape | Round |
Includes | #2 x 4, #3 x 6 in, 1/4 in x 4 in, 5/16 in x 6 in, Keystone Slotted 3/16 in x 4 in, Phillips #1 x 4 |
Material | Chrome-Vanadium Steel |
Description
Screwdriver Set, 3/16 in, 5/16, P2, P3, Phillips: P1, Slotted: 1/4, Assorted, Number of Pieces 6, Includes #2 x 4, #3 x 6 in, 1/4 in x 4 in, 5/16 in x 6 in, Keystone Slotted 3/16 in x 4 in, Phillips #1 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (15719)
- GREENLEE Hydraloc Pump (1725)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- Sk Professional Tools Screwdriver Sets