Shop All Screwdriver Sets
Sk Professional Tools
Screwdriver Set, Slotted/Phillips, 4 Pc
Mfr # 86325
Zoro # G4194102
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size #1, #2, 1/4", 3/16"
- Handle Material Butyrate
- Handle Design Ergonomic
- Number of Pieces 4
Product Information
- Brand Sk Professional Tools
- MFR # 86325
- Zoro # G4194102
- UPC # 025141000313
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 1/4", 3/16" |
Details
Item | Super grip Short Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Number of Pieces | 4 |
Tether Capable | Tether Capable |
Includes | (2) Keystone Slotted: 3/16" x 2-1/4", 1/4" x 2-1/4"; (2) Phillips: #1 x 1-1/4", #2 x 2-1/4" |
Shank Shape | Round |
Finish | Chrome |
Shank Material | Steel |
Features | Butyrate Handle For Greatest Strength and Resistance to Most Automotive Chemicals, Vapor Blasted Tip For Optimal Fastener Grip, Chrome-Vanadium Shaft For Strength and Durability |
Tip Style | Assorted |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Material | Chrome Vanadium Steel |
Bit Style | Keystone Slotted, Phillips |
Description
This SK Professional Tools 86325 4-Piece Screwdriver Set features a unique design that provides the user with maximum control and comfort. It is designed to meet your needs for both home and professional use. The set contains 4 screwdrivers, which include a #1, #2, 1/4" and 3/16" tip size. Each screwdriver has a keystone slotted or Phillips bit style. They have an ergonomic handle design for greater comfort and control when in use. The butyrate handle material also ensures better grip when you are working in wet conditions. This SK Professional Tools 86325 4 Piece Screwdriver Set is sure to be a useful addition to your toolbox or workbench.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOST VISES Yost Vises M7WW Rapid Action Woodworking Vise - 7 in. (M7WW)
- KIPP Clamping Spindle With Thrust Pad Steel, Comp:Neoprene, M=M12X100 (K0103.12100)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-KNURLED-ZINC-BULK (11S.Z/BB)
- POWERBUILT 3/4" Drive 2-3/8" Socket (643224)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 9 Pc (86006)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86324)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- HANGZHOU GREAT STAR INDUSTRIAL Master Mechanic Precision Screwdrivers , 10PK (164994)
- Sk Professional Tools Screwdrivers and Nutdrivers