Shop All Screwdrivers
Sk Professional Tools
Screwdriver 3/8 in Round with Hex Bolster
Mfr # 79104
Zoro # G4192386
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 8 in
Product Information
- Brand Sk Professional Tools
- MFR # 79104
- Zoro # G4192386
- UPC # 025141791044
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 12 13/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
Tether Capable | Tether Capable |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Features | Tip ID on Handle |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Shank Shape | Round with Hex Bolster |
Finish | Chrome with Blasted Tip |
ESD Safe | No |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 12 13/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78296)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- KO-KEN Extension Universal Bit Socket 8mm Hex 200mm 3/8 Sq. Drive (13147M.200-8)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 25 Piece (HO3276909)
- Sk Professional Tools Screwdrivers and Nutdrivers