Shop All Screwdrivers
Sk Professional Tools
Screwdriver 3/16 in Round with Hex Bolster
Mfr # 79201
Zoro # G4220185
product price: $24.60
/ea
$24.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Product Information
- Brand Sk Professional Tools
- MFR # 79201
- Zoro # G4220185
- UPC # 025141000030
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 12 in |
Overall Length | 10 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Shank Shape | Round with Hex Bolster |
Insulated | No |
Tether Capable | Tether Capable |
Features | Tip ID on Handle |
Finish | Chrome with Blasted Tip |
ESD Safe | No |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 10 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 25/32 (C20688)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- KO-KEN Hinge Handle 400mm Z-series 3/8 Sq. Drive (3768Z-400)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (79101)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round with Hex Bolster (79525)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- GREAT NECK #0 x 1.5 Inch Phillips Round Shank (73100)
- Sk Professional Tools Screwdrivers