Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/8 in Round
Mfr # 79200
Zoro # G4231945
product price: $10.61
/ea
Sold in multiples of 2 for $21.22
$21.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Sk Professional Tools
- MFR # 79200
- Zoro # G4231945
- UPC # 025141000023
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 6 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Finish | Chrome with Blasted Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Insulated | No |
Tether Capable | Tether Capable |
Features | Vapor Blasted Tip |
ESD Safe | No |
Shank Shape | Round |
Tip Style | Keystone Slotted |
Shank Material | Steel |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/8 in, Keystone Slotted, Overall Length 6 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch Bat610g Battery (BAT610G)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round (84004)
- SK PROFESSIONAL TOOLS Screwdriver #0 Round (79111)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round with Hex Bolster (79520)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- Sk Professional Tools Screwdrivers and Nutdrivers