Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round with Hex Bolster
Mfr # 85205
Zoro # G3958552
$20.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 8 in
Product Information
- Brand Sk Professional Tools
- MFR # 85205
- Zoro # G3958552
- UPC # 025141000221
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 8 in |
Overall Length | 12 15/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Features | Vapor Blasted Tip |
Nonsparking | No |
Shank Shape | Round with Hex Bolster |
ESD Safe | No |
Tip Style | Keystone Slotted |
Tether Capable | Tether Capable |
Insulated | No |
Finish | Chrome with Blasted Tip |
Shank Material | Steel |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 12 15/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Black, 600-denier Polyester (9VMP6)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom (TSF-48108-BLKY)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 11 mm L.23 mm (01010011)
- SK PROFESSIONAL TOOLS Screwdriver T25 Round (84004)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- Sk Professional Tools Screwdrivers and Nutdrivers