Shop All Screwdrivers
Sk Professional Tools
Screwdriver 1/4 in Round
Mfr # 79100
Zoro # G4011962
product price: $17.81
/ea
$17.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Product Information
- Brand Sk Professional Tools
- MFR # 79100
- Zoro # G4011962
- UPC # 025141791006
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 2 1/4 in |
Overall Length | 6 3/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Finish | Chrome with Blasted Tip |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Shank Material | Steel |
Features | Tip ID on Handle |
Nonsparking | No |
Tip Style | Keystone Slotted |
ESD Safe | No |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 6 3/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- WESTWARD Punch and Chisel Set, 18 Pc (2AJL7)
- BESSEY Trigger Clamps 2 X 12 In 100 Ehkm122Pk (EHKM12-2PK)
- BIG HORN Mini lathe Chuck 2 Inch Diameter with MT-1 and MT-2 Shank (19199)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79210)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79204)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- Sk Professional Tools Screwdrivers and Nutdrivers