Shop All Screwdrivers
Sk Professional Tools
Screwdriver #0 Round
Mfr # 82001S
Zoro # G3980812
product price: $10.65
/ea
Sold in multiples of 2 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Butyrate
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Sk Professional Tools
- MFR # 82001S
- Zoro # G3980812
- UPC # 025141000382
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 6 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Butyrate |
Handle Design | Ergonomic |
Insulated | No |
ESD Safe | No |
Features | Vapor Blasted Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Finish | Chrome with Blasted Tip |
Nonsparking | No |
Shank Material | Steel |
Tether Capable | Tether Capable |
Tip Style | Phillips |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
If you are looking for a screwdriver that is strong and durable, this SK Professional Tools 82001S Screwdriver is the tool to have. This screwdriver has a #0 Phillips tip, with an overall length of 6 1/8 in. and a 3 in shank length. It also features a vapor blasted tip for enhanced corrosion resistance. The chrome finish gives it an attractive look while the butyrate handle design provides extra comfort when working with it. When you need to tighten or loosen screws, this SK Professional Tools Screwdriver will get the job done right.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 2-1/2 x 5" Multi-Angle Vise Swivel Base (305)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- MAKITA 55" Guide Rail (194368-5)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round (84002)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round (84006)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (85206)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round (81001S)
- VESSEL Screwdriver (220USB)
- Sk Professional Tools Screwdrivers