Shop All Screwdrivers
Sk Professional Tools
Screwdriver #0 Round
Mfr # 79111
Zoro # G4090231
product price: $13.08
/ea
$13.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Multicomponent
- Handle Design Ergonomic
- Shank Length 3 in
Product Information
- Brand Sk Professional Tools
- MFR # 79111
- Zoro # G4090231
- UPC # 025141791112
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 5 5/8 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
Tip Style | Phillips |
Insulated | No |
Tether Capable | Tether Capable |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Blasted Tip |
Features | Tip ID on Handle |
Shank Material | Steel |
Shank Shape | Round |
Material | Heavy Duty Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #0, Phillips, Overall Length 5 5/8 in, ESD Safe No, Insulated No
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 3/4in, HSS, 135 Deg (VI 29700)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File (21857LN)
- MAKITA 4" x 24" Belt Sander, Variable Speed (9404)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (79201)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round (84002)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85200)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round (81003S)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- Sk Professional Tools Screwdrivers and Nutdrivers