Shop All Cutting Pliers
This Product is Discontinued
Sk Professional Tools
Safety Wire Twister Plier, 9" Nominal L (Discontinued)
Mfr # 7709
Zoro # G4297176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features 0.020 in to 0.061 in
- Material Steel
- Overall Length 10 3/8 in
- Tether Capable Tether Capable
- Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out
Product Information
- Brand Sk Professional Tools
- MFR # 7709
- Zoro # G4297176
- UPC # 025141077094
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 10 3/8 in |
Wire Size | 0.020 in to 0.061 in |
Nominal Length | 9 in |
Overall Length Range | 9 - 11 in |
Details
Features | 0.020 in to 0.061 in |
Material | Steel |
Tether Capable | Tether Capable |
Application | For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out |
Finish | Black Oxide |
Number of Pieces | 1 |
Jaw Type | Serrated |
Item | Safety Wire Twister Plier |
Handle Material | Steel |
Return Type | Manual |
Rotation | CW |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Plier Material | Steel |
Jaw Texture | Serrated |
Knob Return | Manual |
Description
Safety Wire Twister Plier, Overall Length 10 3/8 in, Rotation CW, Knob Return Manual, Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out, Features 0.020 in to 0.061 in, Finish Black Oxide, Jaw Texture Serrated, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.