Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.070" Tip Dia.
Mfr # 7641
Zoro # G4069107
$37.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Pieces 1
- Plier Style Convertible
- Handle Color Green
- Tip Dia. 0.07 in
Product Information
- Brand Sk Professional Tools
- MFR # 7641
- Zoro # G4069107
- UPC # 025141076417
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 7 3/8 in |
Tip Dia. | 0.07 in |
For Bore Dia. | 1-7/16 in to 2 in |
For Shaft Dia. | 7/16 in to 3/4 in |
Tip Diameter | 0.07 in |
Details
Features | Convertible for use on Internal and External Rings, 90 Degree Retaining Ring Pliers |
Material | Carbon Steel |
Plier Item | Convertible Retaining Ring Pliers |
Number of Pieces | 1 |
Item | Retaining Ring Plier |
Plier Style | Convertible |
Handle Color | Green |
Handle Design | Cushion Grip |
Spring Return | No |
Tip Type | Fixed |
Tip Angle | 90 Degrees |
For Ring Type | Convertible |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type Convertible, Overall Length 7 3/8 in, Tip Diameter 0.07 in, Tip Angle 90 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Pinless Universal Ext. Socket Set, 7Pc 3/8In Dr (KDT84980)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- MILWAUKEE TOOL Chuck Key (48-66-3240)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 21/64 (300 21/64)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia., Material: Carbon Steel (7617)
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg (46 31 A32 SBA)
- Sk Professional Tools Pliers