Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.038" Tip Dia.
Mfr # 7832
Zoro # G4115255
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 0.038" Internal Retaining Ring Pliers, 0 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings
- Material Carbon Steel
- Number of Pieces 1
- Tip Dia. 0.038 in
Product Information
- Brand Sk Professional Tools
- MFR # 7832
- Zoro # G4115255
- UPC # 025141023367
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 3/8 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 1 in |
Tip Diameter | 0.038 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 0.038" Internal Retaining Ring Pliers, 0 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings |
Material | Carbon Steel |
Plier Item | Internal Retaining Ring Pliers |
Number of Pieces | 1 |
Tip Angle | 0 Degrees |
Spring Return | No |
Plier Style | Internal |
Item | Retaining Ring Plier |
Handle Color | Green |
Handle Design | Cushion Grip |
Tip Type | Fixed |
For Ring Type | Internal |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type Internal, Overall Length 5 3/8 in, Tip Diameter 0.038 in, Tip Angle 0 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/16, Flat Head (SQ-3-02)
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50848)
- OSG 13.30mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693330)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J294WRXL)
- Sk Professional Tools Pliers