Shop All Locking Pliers
Sk Professional Tools
Retaining Ring Plier, 0.038" Tip Dia.
Mfr # 7820
Zoro # G3886461
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 0.038" 45 Degree Internal Retaining Ring Pliers, 45 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings
- Material Carbon Steel
- Overall Length 5 3/8 in
- Number of Pieces 1
Product Information
- Brand Sk Professional Tools
- MFR # 7820
- Zoro # G3886461
- UPC # 025141023305
- Country of Origin United States
- Category Locking Pliers
Dimensions
Overall Length | 5 3/8 in |
Tip Dia. | 0.038 in |
For Bore Dia. | 3/8 in to 1 in |
Tip Diameter | 0.038 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | 0.038" 45 Degree Internal Retaining Ring Pliers, 45 Degree Fixed Rivet Design Retaining Ring Pliers, For Internal Rings |
Material | Carbon Steel |
Plier Item | External Retaining Ring Pliers |
Number of Pieces | 1 |
Handle Design | Cushion Grip |
Tip Angle | 45 Degrees |
Handle Color | Green |
Tip Type | Fixed |
Plier Style | Internal |
Item | Retaining Ring Plier |
Spring Return | No |
For Ring Type | Internal |
Plier Material | Carbon Steel |
Description
Retaining Ring Plier, For Ring Type Internal, Overall Length 5 3/8 in, Tip Diameter 0.038 in, Tip Angle 45 Degrees , Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 3.000" L, 0.500" dia. (455-500211)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.038" Tip Dia. (7638)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- MASTERCOOL 43058 Brake Drum Hold Down Spring Pliers (MSC43058)
- Sk Professional Tools Pliers