Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 8mm
Mfr # 80001
Zoro # G9995894
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination
Product Information
- Brand Sk Professional Tools
- MFR # 80001
- Zoro # G9995894
- UPC # 025141033205
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 8 mm |
Wrench Head Sizes | 8mm |
Size | 8mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 8 mm, Overall Length 6 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- LENOX Band Saw Blade, 18 ft. 10 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel (1792996)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 17mm (80011)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 16mm (80009)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- Sk Professional Tools Ratcheting Wrenches