Shop All Ratcheting Wrenches
Sk Professional Tools
Ratcheting Wrench, Head Size 10mm
Mfr # 80003
Zoro # G9995876
original price:
$35.69
14% off
new price: $30.56
/ea
$30.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 6
- Overall Length 6 3/4 in
- SAE or Metric Metric
- Wrench Style Combination
Product Information
- Brand Sk Professional Tools
- MFR # 80003
- Zoro # G9995876
- UPC # 025141033236
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 10 mm |
Wrench Head Sizes | 10mm |
Size | 10mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 6 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/16 in, 9/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- HHIP 9-10" C-Type Outside Micrometer .0001" (4200-0160)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 13mm (80006)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 8mm (80001)
- PROTO Full Polish Combo Reverse Ratcheting Wrench 1-1/16"-12 Point (JSCV34T)
- Sk Professional Tools Ratcheting Wrenches & Sets