Shop All Screwdrivers
This Product is Discontinued
Sk Professional Tools
Offset Screwdriver #1, #2 Round (Discontinued)
Mfr # 70012
Zoro # G5177514
This Product is Discontinued
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1, #2
- Handle Material Steel
- Handle Design L-Handle
Product Information
- Brand Sk Professional Tools
- MFR # 70012
- Zoro # G5177514
- UPC # 025141700121
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1, #2 |
Shank Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Details
Item | Offset Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Steel |
Handle Design | L-Handle |
Finish | Chrome |
Tether Capable | Tether Capable |
ESD Safe | No |
Nonsparking | No |
Insulated | No |
Shank Material | Steel |
Shank Shape | Round |
Tip Style | Phillips |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | Chrome-Vanadium Steel |
Tether Style | Tether Capable |
Description
Offset Screwdriver, Tip Size #1, #2, Phillips, Overall Length 4 3/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.