Sk Professional Tools

Offset Flare Nut Wrench Set, 6Pieces, 6Pts (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Combination Wrench Sets

Key Features

  • SAE or Metric Metric
  • Number of Points 6
  • Finish Chrome
  • Wrench Style Flare Nut
  • Number of Pieces 6
See all product information

Product Information

Dimensions

Range of Lengths 5-7/64 in to 8-55/64 in
Wrench Head Sizes 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Overall Length 4 31/32 in, 5 1/16 in, 6 1/8 in, 6 3/4 in, 7 in, 7 1/16 in
Head Size 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Range of Lengths (In.) 5 7/64 in to 8 55/64 in
Range of Head Sizes 9 mm to 21 mm

Description

The SK Professional Tools 378 Offset Flare Nut Wrench Set is a 6-piece set of wrenches that you can use to tighten and loosen flange nuts. This offset flare nut wrench set is made from alloy steel, so it is durable enough for everyday use. The wrench head sizes range from 9 mm to 21 mm. Each wrench has an overall length of 4 31/32 in., 5 1/16 in., 6 1/8 in., 6 3/4 in., 7 in. and 7 1/16 in.. The 15 degree offset allows you to get into hard-to-reach areas easily. With the SK Professional Tools 378 Offset Flare Nut Wrench Set, you will be able to tackle even the most difficult jobs with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products