Shop All Master Sets
This Product is Discontinued
Sk Professional Tools
Master Tool Set, Mechanic, 172 Pc (Discontinued)
Mfr # 86172A-1
Zoro # G5509585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (172) Automotive Tools
- Number of Pieces 172
- Primary Application Mechanic
- Tool Families Included Screwdrivers, Sockets and Accessories, Wrenches
- Standards ANSI
Product Information
- Brand Sk Professional Tools
- MFR # 86172A-1
- Zoro # G5509585
- UPC # 025141027174
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
The SK Professional Tools 86172A-1 Master Tool Set is the complete set of tools you need to tackle your next project. It contains a wide range of screwdrivers, sockets and accessories, wrenches and other tools that will make your job easier. This master tool set comes with 172 pieces. It has both metric and SAE measurements for an extensive range of applications. The master set includes 18 miscellaneous tools, such as adapters, extensions, ratchets and universal joints. The hex bit sockets are 1/2 in., 9/16 in., 5/8 in., 12 in., 14 in., 17mm, while the Torx bit socket is T60. You'll definitely want to have the SK Professional Tools 86172A-1 Master Tool Set on hand when you're tackling home repairs or projects around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.