Item
|
Master Tool Set
|
Includes
|
(272) Automotive Tools
|
Number of Pieces
|
280
|
Primary Application
|
Mechanics
|
Tool Families Included
|
Drivers and Bits, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
|
Standards
|
ANSI
|
Tool Storage Included
|
No
|
SAE or Metric
|
Metric, SAE
|
Nonsparking
|
No
|
Number of Screwdrivers
|
18
|
1/2 In. Drive Sockets/Accs. Included
|
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Impact Flip: 3/4 in x 13/16 in, 19 x 21mm, Bit Socket: T60
|
Striking Tools Included
|
12 oz Ball Pein Hammer, 16 oz Soft Face Hammer
|
Tool Kit Product Grouping
|
Tool Kits
|
Number of Consumable Parts
|
0
|
Number of Pliers
|
6
|
Tool Storage Type Included
|
None
|
Number of Wrenches
|
42
|
Wrenches Included
|
1 in, 1/2 in, 1/2 in x 9/16 in, 1/4 in, 10mm, 10mm x 12mm, 11/16 in, 11/32 in, 11mm, 12mm, 13/16 in, 13mm, 13mm x 14mm, 14mm, 15/16 in, 15mm, 15mm x 17mm, 16mm, 16mm x 18mm, 17mm, 18mm, 19mm, 19mm x 21mm, 20mm, 21mm, 22mm, 3/4 in, 3/4 in x 7/8 in, 3/8 in, 3/8 in x 7/16 in, 5/16 in, 5/8 in, 5/8 in x 11/16 in, 7/16 in, 7/8 in, 8mm, 9/16 in, 9/32 in, 9mm, 9mm x 11mm, Adjustable: 10 in, Flare Nut: 1/4 in x 5/16 in
|
Pliers Included
|
12 in, Chain Nose: 7 in, Crimping/Stripping: 8 in, Diagonal: 6 in, Slip Joint: 6 in, Tongue and Groove: 10 in
|
Number of Miscellaneous Tools
|
44
|
3/8 In. Drive Sockets/Accs. Included
|
Bit Socket: T40, T45, T47, T50, T55, Spark Plug 5/8 in, 13/16 in, Standard 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
|
Number of Striking Tools
|
2
|
1/4 In. Drive Sockets/Accs. Included
|
Standard 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/18 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Deep: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Bit Socket: T8, T10, T15, T20, T25, T27, T30
|
Number of Sockets/Accs.
|
164
|
Screwdrivers Included
|
Phillips: PO x 3 in, P1 x 4 in, P2 x 4 in, Keystone Slotted: 1/4 in x 4 in, 1/8 in x 3 in, 3/16 in x 4 in, Long Reach Phillips: P2 x 4 in, P2 x 8 in, Keystone Slotted: 1/4 in x 6 in, 3/16 in x 6 in, 3/4 in x 8 in, Torx: T10 x 6 in, T15 x 6 in, T20 x 6 in, T25 x 6 in, T27 x 6 in, T30 x 6 in, T40 x 6 in
|
Miscellaneous Tools Included
|
Adapter Set, Extensions, Fender Cover, Hat, Ratchets, Universal Joints
|
Number of Cutting Tools
|
0
|
Cutting Tools Included
|
None
|
Inspection and Retrieving Tools Included
|
None
|
Putty Knives and Scrapers Included
|
None
|
Number of Inspection and Retrieving Tools
|
0
|
Number of Sockets, Drive Tools, and Accessories
|
0
|
Number of Plumbing Tools
|
0
|
Number of Electrical and Telecom Tools
|
0
|
Plumbing Tools Included
|
None
|
Sockets, Drive Tools, and Accessories Included
|
None
|
Number of Measuring and Testing Tools
|
0
|
Number of Wrenches Range
|
31 or Greater
|
Measurement Type
|
Metric/SAE
|
Number of Pieces Range
|
200 - 499
|
Abrasives and Finishing Tools Included
|
None
|
Measuring and Testing Tools Included
|
None
|
Number of Abrasives and Finishing Tools
|
0
|
Number of Putty Knives and Scrapers
|
0
|
Number of Pliers Range
|
6 - 10
|
Tool Storage Type
|
None, Tools Only
|
Insulated
|
No
|
Electrical and Telecom Tools Included
|
None
|