Shop All Impact Sockets
This Product is Discontinued
Sk Professional Tools
1/4 in Drive Impact Socket 10 mm Size, Standard Socket, Black Oxide (Discontinued)
Mfr # 32360
Zoro # G8603926
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Size 10 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 5/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 32360
- Zoro # G8603926
- UPC # 025141027457
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 10 mm |
Overall Length | 1 5/8 in |
Size | 10mm |
Socket Depth | Standard |
Socket Length | 2.7 mm |
Description
The SK 32360 10mm Metric Impact Socket is a durable, high-quality tool that will meet the demands of your job. The impact socket has a black oxide finish and an alloy steel material for enhanced durability. The drive design ensures a sure grip in fasteners. This 10mm size metric impact socket has 6 points and a 1 5/8" overall length. When it comes to working with fasteners, you can count on the SK Professional Tools 32360 10mm Metric Impact Socket to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.