Shop All Automotive Specialized Tools
Sk Professional Tools
Hose Pinch Pliers, Heavy Duty, Green, 14 In
Mfr # 7603
Zoro # G4297221
product price: $65.43
/ea
$65.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Length 14 in
- Color Green
- Material Carbon Steel
- Application For Radiator, Vacuum, Fuel Line And Overfill Hoses
Product Information
- Brand Sk Professional Tools
- MFR # 7603
- Zoro # G4297221
- UPC # 025141076035
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 14 in |
Jaw Length | 6 1/4 in |
Overall Length | 14 in |
For Maximum Outside Diameter | 2 1/2 in |
Details
Item | Hose Pinch Pliers |
Type | Heavy-Duty |
Color | Green |
Material | Carbon Steel |
Application | For Radiator, Vacuum, Fuel Line And Overfill Hoses |
Capacity | 2-1/2 in |
Number of Pieces | 1 |
For Use With | Fuel Lines, Overfill Hoses, Radiator, Vacuum |
Handle Color | Green |
ESD-Safe | No |
Tether Ready | No |
Grip Style | Standard Cushion |
Handle Opening Type | Quick Release |
Plier Type | Pinch Off Pliers |
Insulated | No |
Non-Sparking | No |
Plier Material | Steel |
Description
Hose Pinch Pliers, Plier Type Pinch Off Pliers, Jaw Length 6 1/4 in, Overall Length 14 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, ESD-Safe No, Tether Ready No, For Maximum Outside Diameter 2 1/2 in, Features Automatically Locks, For Use With Fuel Lines, Overfill Hoses, Radiator, Vacuum, Handle Color Green, Handle Opening Type Quick Release, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 8901-6 Honda Male Tank Fitting (1991+) for Over 90 HP with 1/4 in. NPT (8901-6)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- NSI INDUSTRIES NSI Industries WWCYC Connector Wire Electrical Wing; Yellow - Box of 100 (WWCYC)
- CAL-VAN TOOLS PISTON RING COMPRESSOR CALVAN SET (CV641)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Mini, Green, 5-1/2 In (7601)
- SK PROFESSIONAL TOOLS Soft Jaw Pliers, Cannon Plug, Green, 10 In (7625)
- SK PROFESSIONAL TOOLS Hose Pinch Pliers, Automotive, Green, 9 In (7602)
- RPM Maintenance Mats (MMC 5472)
- LISLE Parking Brake Cable Remover (40750)
- DENT FIX EQUIPMENT SET CLIP LIFTER 5 PC (DF618LK)
- AMMCO Pressure Non Asbestos Pads, PK2 (9183)
- Sk Professional Tools Service & Shop Tools