Shop All Socket Extensions
Sk Professional Tools
Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome
Mfr # 4916T
Zoro # G4301403
product price: $90.38
/ea
Free Shipping & Returns
$90.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 1/4 in
- SAE or Metric SAE
- Overall Length 2 in, 3 in, 6 in, 8 in, 10 in, 14 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 4916T
- Zoro # G4301403
- UPC # 025141491623
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Socket Size | 1/4 in |
Overall Length | 2 in, 3 in, 6 in, 8 in, 10 in, 14 in |
Output Drive Size | 1/4" |
Container Width | 3/4 in |
Input Drive Size | 1/4 in |
Container Length | 6 in |
Container Height | 17 1/4 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 4916T Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools - 4916T Socket Extension Set is a comprehensive kit designed to accommodate various tasks. The set includes six pieces with overall lengths of 2 in, 3 in, 6 in, 8 in, 10 in and 14 inches respectively. Each piece features a square input drive shape and size of 1/4 inch that fits female sockets while the output drive is also square-shaped but designed for male sockets. This extension set is suitable for use with standard hand drives.
Crafted from high-quality alloy steel, this socket extension set offers durability and resistance against corrosion due to its chrome finish. It's not insulated nor impact-rated which makes it more suited for general applications rather than specialized ones requiring such features. Despite not being non-sparking or locking, the extensions are equipped with a ball detent feature that helps keep sockets secure during use.
This product comes neatly packed within a slim fit plastic tray measuring at container width of 3/4 inch, length of six inches and height of seventeen and one-fourth inches making it convenient for storage or transport. With adherence to ASME B107.110-2012 standards, this SAE socket extension set provides reliable performance across different tasks when used with compatible quarter-inch drive sockets.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools - 4916T Socket Extension Set is a comprehensive kit designed to accommodate various tasks. The set includes six pieces with overall lengths of 2 in, 3 in, 6 in, 8 in, 10 in and 14 inches respectively. Each piece features a square input drive shape and size of 1/4 inch that fits female sockets while the output drive is also square-shaped but designed for male sockets. This extension set is suitable for use with standard hand drives.
Crafted from high-quality alloy steel, this socket extension set offers durability and resistance against corrosion due to its chrome finish. It's not insulated nor impact-rated which makes it more suited for general applications rather than specialized ones requiring such features. Despite not being non-sparking or locking, the extensions are equipped with a ball detent feature that helps keep sockets secure during use.
This product comes neatly packed within a slim fit plastic tray measuring at container width of 3/4 inch, length of six inches and height of seventeen and one-fourth inches making it convenient for storage or transport. With adherence to ASME B107.110-2012 standards, this SAE socket extension set provides reliable performance across different tasks when used with compatible quarter-inch drive sockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #2 Round (35845)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- SK PROFESSIONAL TOOLS Wobble Extension Set 3/8" Dr, 3 in, 6 in, 8 in, 12 in L, 4 Pieces, Chrome (4524)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40160)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262L)
- Sk Professional Tools Sockets & Ratchets