Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 7 1/2 in L, 1 Pieces, Chrome
Mfr # 45185
Zoro # G4185386
$48.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 7 1/2 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45185
- Zoro # G4185386
- UPC # 025141451856
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 7 1/2 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Details
Description
Product details about the SK PROFESSIONAL TOOLS - 45185 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45185 Socket Extension is a standard type extension with an overall length of 7 1/2 inches. It features a male square output drive and female input drive, both sized at 3/8 inch, making it suitable for use with corresponding 3/8" drive sockets. The socket size also measures at the same dimension, adhering to SAE measurement standards. This tool's design allows for compatibility with various hand-driven applications requiring a square-shaped input drive.
Constructed from alloy steel, this single-piece socket extension offers durability and resistance against corrosion due to its chrome finish. Its material composition provides adequate strength for general tasks without being impact-rated or non-sparking. One notable feature of this product is its locking mechanism that enhances secure attachment during usage.
This socket extension meets ASME B107.110-2012 standards and comes equipped with a six-point output drive shape designed to handle multiple points of contact. Despite not being insulated, it maintains functionality across diverse settings where such specifications are not required. In conclusion, the SK Professional Tools - 45185 Socket Extension is built to offer reliable performance in compatible setups while ensuring longevity through its robust construction.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45185 Socket Extension is a standard type extension with an overall length of 7 1/2 inches. It features a male square output drive and female input drive, both sized at 3/8 inch, making it suitable for use with corresponding 3/8" drive sockets. The socket size also measures at the same dimension, adhering to SAE measurement standards. This tool's design allows for compatibility with various hand-driven applications requiring a square-shaped input drive.
Constructed from alloy steel, this single-piece socket extension offers durability and resistance against corrosion due to its chrome finish. Its material composition provides adequate strength for general tasks without being impact-rated or non-sparking. One notable feature of this product is its locking mechanism that enhances secure attachment during usage.
This socket extension meets ASME B107.110-2012 standards and comes equipped with a six-point output drive shape designed to handle multiple points of contact. Despite not being insulated, it maintains functionality across diverse settings where such specifications are not required. In conclusion, the SK Professional Tools - 45185 Socket Extension is built to offer reliable performance in compatible setups while ensuring longevity through its robust construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® AB-10B 9MM Precision Snap-Off Blades (10 Pack) (5010)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- SK PROFESSIONAL TOOLS Wobble Extension Set 1/4" Dr, 1 1/2 in, 2 in, 4 in, 6 in, 10 in, 14 in L, 6 Pieces, Chrome (40936)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- SK PROFESSIONAL TOOLS Drive Chrome 3 pc Extension Set, 1/2 (40210)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- URREA Extension, 1/2"X36" (546436)
- Sk Professional Tools Socket Extensions