Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome
Mfr # 45157
Zoro # G4049403
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45157
- Zoro # G4049403
- UPC # 025141451573
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 10 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45157 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45157 Socket Extension is a standard type extension with an overall length of 10 inches. It features a 3/8" input drive size and output drive size, making it suitable for use with corresponding 3/8" drive sockets. The socket extension has been designed to meet the ASME B107.110-2012 standards, ensuring its compatibility with various professional tools.
Crafted from alloy steel, this socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, adding to the product's lifespan. One of the notable features of this tool is its diamond knurled grip which aids in providing a firm hold during usage.
This single-piece set comes with an output drive shape that is six-point and male square in nature while the input drive shape is square and female gendered. Please note that this item does not have non-sparking or insulated properties nor is it impact rated or locking enabled. This socket extension operates on hand-driven type functionality and adheres strictly to SAE measurements.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45157 Socket Extension is a standard type extension with an overall length of 10 inches. It features a 3/8" input drive size and output drive size, making it suitable for use with corresponding 3/8" drive sockets. The socket extension has been designed to meet the ASME B107.110-2012 standards, ensuring its compatibility with various professional tools.
Crafted from alloy steel, this socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, adding to the product's lifespan. One of the notable features of this tool is its diamond knurled grip which aids in providing a firm hold during usage.
This single-piece set comes with an output drive shape that is six-point and male square in nature while the input drive shape is square and female gendered. Please note that this item does not have non-sparking or insulated properties nor is it impact rated or locking enabled. This socket extension operates on hand-driven type functionality and adheres strictly to SAE measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Red (IMF-X-33)
- RIDGID Replacement Parts, Foot Caster (12388)
- GENERAL TOOLS Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point (77)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40193)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40195)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome (40964)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45169)
- PROTO Extension 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61306)
- Sk Professional Tools Socket Extensions