Shop All Socket Extensions
Sk Professional Tools
Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome
Mfr # 45159
Zoro # G4298332
product price: $12.90
/ea
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8 in
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 45159
- Zoro # G4298332
- UPC # 025141451597
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8 in |
Overall Length | 1 1/2 in |
Output Drive Size | 3/8" |
Input Drive Size | 3/8 in |
Description
Product details about the SK PROFESSIONAL TOOLS - 45159 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools - 45159 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an input drive size of 3/8 in and output drive size of the same measurement, this extension is suitable for tasks requiring additional reach. The overall length of the extension is 1 1/2 in, providing adequate length without compromising control or stability. This socket extension features a male square output drive shape and a female square input drive shape, ensuring compatibility with various tools.
Constructed from durable alloy steel, this socket extension offers long-lasting performance. It boasts a chrome finish that not only enhances its aesthetic appeal but also provides corrosion resistance to extend its lifespan even further. One notable feature of this product is its diamond knurled grip which aids in handling and prevents slippage during use.
This single-piece set adheres to ASME B107.110-2012 standards, demonstrating its quality and reliability. Although it's not impact-rated or insulated, nor does it have locking or non-sparking capabilities, it remains an essential addition to any toolkit due to its standard socket extension type designation and SAE measurement system compliance. Please note that while the number of points attribute reads as '45447', this may be irrelevant information for potential users as it doesn't directly relate to the functionality or application of the product.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools - 45159 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an input drive size of 3/8 in and output drive size of the same measurement, this extension is suitable for tasks requiring additional reach. The overall length of the extension is 1 1/2 in, providing adequate length without compromising control or stability. This socket extension features a male square output drive shape and a female square input drive shape, ensuring compatibility with various tools.
Constructed from durable alloy steel, this socket extension offers long-lasting performance. It boasts a chrome finish that not only enhances its aesthetic appeal but also provides corrosion resistance to extend its lifespan even further. One notable feature of this product is its diamond knurled grip which aids in handling and prevents slippage during use.
This single-piece set adheres to ASME B107.110-2012 standards, demonstrating its quality and reliability. Although it's not impact-rated or insulated, nor does it have locking or non-sparking capabilities, it remains an essential addition to any toolkit due to its standard socket extension type designation and SAE measurement system compliance. Please note that while the number of points attribute reads as '45447', this may be irrelevant information for potential users as it doesn't directly relate to the functionality or application of the product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.047" Tip Dia., Overall Length: 5-29/32" (7634)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- RIDGID Adaptor, Groover 300Cpt/1233 (67662)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (40161)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40162)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (40969)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- CTA MANUFACTURING Spark Plug Socket, Long Extensions, 16mm (7656)
- Sk Professional Tools Socket Extensions