Shop All Hand Ratchets
Sk Professional Tools
Drive Flex Head 24" Ratchet LP90 1/2
Mfr # 80310
Zoro # G407989370
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish SuperKrome
- Material Steel
- Color Silver
Product Information
- Brand Sk Professional Tools
- MFR # 80310
- Zoro # G407989370
- UPC # 025141020618
- Country of Origin United States
- Category Hand Ratchets
Details
Item | LP90 Flex Head 24" Ratchet |
Finish | SuperKrome |
Material | Steel |
Color | Silver |
Description
Drive Flex Head 24 In. Ratchet LP90 1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-T25-1000x36)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- MITUTOYO Mic Head, 0-0.25", 0.001" (148-351)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 Geared Teeth Pear Head Style Hand Ratchet, 17.6" L, SuperKrome Plating Finish (42472)
- SK PROFESSIONAL TOOLS 1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish (800700)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (80202)
- SK PROFESSIONAL TOOLS 1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (42470)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80300)
- SK PROFESSIONAL TOOLS 1/4" Drive Round Ratchet Mechanism, Chrome (800700-2)
- KO-KEN Hinge Handle 200mm 3/4 Sq. Drive (6768-HEAD)
- Sk Professional Tools Hand Ratchets