Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Short, 10-19mm, 10 Pc
Mfr # 86240
Zoro # G4439531
product price: $198.97
/ea
Free Shipping & Returns
$198.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Short Combination
- Number of Pieces 10
Product Information
- Brand Sk Professional Tools
- MFR # 86240
- Zoro # G4439531
- UPC # 025141862409
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 3/4 in to 5 1/2 in |
Wrench Head Sizes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Head Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 10, Range of Head Sizes 10 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Storage Rack, Metric, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 9 X 8" Webbed Slotted Angle Plate (3402-0312)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- OSG Straight Flute Hand Tap, Bottoming, 3 (453)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 In, 13 Pc (86118)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 3/8-15/16, 10-19mm, 20 Pc (86250)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 6-24mm, 19Pc (86037)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- LOCK TECHNOLOGY Metric Shockit Crows Foot Set (LTILT1910)
- Sk Professional Tools Wrenches