Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc
Mfr # 86040
Zoro # G4439373
Free Shipping & Returns
$274.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Long Pattern Combination
- Number of Pieces 12
Product Information
- Brand Sk Professional Tools
- MFR # 86040
- Zoro # G4439373
- UPC # 025141860405
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 1/4 in to 11 in |
Wrench Head Sizes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Range of Head Sizes | 8 mm to 19 mm |
Wrench Length Style | Long |
Head Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 12, Range of Head Sizes 8 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Tray, Metric, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070PF)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5428N)
- GENERAL TOOLS MFG Centering Punch (806)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 25-32mm, 6 Pc (86226)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc (86014)
- SK PROFESSIONAL TOOLS Combo Wrench Set, 1-1/16-1-1/2 in., 8 Pc (86048)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-3/4 in., 9 Pc (86011)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 6-24mm, 19 Pc (86224)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- Sk Professional Tools Combination Wrench Sets