Shop All Combination Wrench Sets
Sk Professional Tools
Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc
Mfr # 86124
Zoro # G4463286
Free Shipping & Returns
$297.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
- Wrench Style Combination
- Number of Pieces 14
Product Information
- Brand Sk Professional Tools
- MFR # 86124
- Zoro # G4463286
- UPC # 025141861242
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 in to 12 7/16 in |
Wrench Head Sizes | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Wrench Length Style | Standard |
Range of Head Sizes | 1/4 in to 15/16 in |
Head Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 14, Range of Head Sizes 1/4 in to 15/16 in, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- MILWAUKEE TOOL 15 pc. Metric Combination Wrench Set (48-22-9515)
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/32" (HN53206)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 11 Pieces, 6 Pts (371)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc (86018)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Short, 10-19mm, 10 Pc (86240)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1 in, 13 Pc (86017)
- K-TOOL INTERNATIONAL High Polish Comination Wrench, 12Pt, 21mm (KTI-41821)
- Sk Professional Tools Combination Wrench Sets