Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 5/8in Size
Mfr # 88220
Zoro # G4206325
product price: $23.11
/ea
$23.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Single End/Double End Double End
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Product Information
- Brand Sk Professional Tools
- MFR # 88220
- Zoro # G4206325
- UPC # 025141882209
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
The SK PROFESSIONAL TOOLS 88220 Combination Wrench is the tool you need to get the job done. Made of alloy steel, this combination wrench has a chrome finish for durability and longevity. The 12-point wrench features a 5/8" head size and 7 1/2 in. overall length. The one piece handle allows for easy gripping and handling of the tool while working on your project. You will be able to accomplish your tasks with ease when you have the SK PROFESSIONAL TOOLS 88220 Combination Wrench on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Plate Joiner Kit (DW682K)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- HOUGEN 1 in. x 2 in. 12,000-Series Annular Cutter (12232)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-7/16in Size (88246)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88369)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88317)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 20mm (54PP12)
- Sk Professional Tools Combination Wrenches