Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 15/16in Size
Mfr # 88030
Zoro # G4440222
$32.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Finish Chrome
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Anti-Slip Design No
Product Information
- Brand Sk Professional Tools
- MFR # 88030
- Zoro # G4440222
- UPC # 025141880304
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 15/16 in |
Wrench Length Style | Stubby |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-9/16" SDS-MAX Rotary Hammer, 10.0A (HR4002)
- ESTWING 28OZ Milled Fram Hammer (E3-28SM)
- WESTWARD Alloy Steel Die, 5/8-18 UNF (CCT1060-101)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88410)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- Sk Professional Tools Wrenches