Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/4in Size
Mfr # 88208
Zoro # G4463112
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Overall Length 4 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Sk Professional Tools
- MFR # 88208
- Zoro # G4463112
- UPC # 025141882087
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45362)
- 3M DBI-SALA Pullaway Wristband Small Size PK10 (1500071)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- LISLE U JOINT PULLER (LI42890)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88111)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88232)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- Sk Professional Tools Combination Wrenches