Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 13/16in Size
Mfr # 88626
Zoro # G4440073
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Anti-Slip Design No
Product Information
- Brand Sk Professional Tools
- MFR # 88626
- Zoro # G4440073
- UPC # 025141886269
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 13/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- PRO-GRADE TOOLS Impact Extension, 1/2"Dr., 5" (14555)
- SUNEX ® 1-5/16 in. Jumbo Combination Wrench (942A)
- ABC HAMMERS 5 lb. Brass Hammer with 15" Wood Handle (ABC5BW)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88121)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88709)
- URREA 12-point black finish combination wrench 22 mm opening size (1222MB)
- Sk Professional Tools Combination Wrenches