Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/2in Size
Mfr # 88266
Zoro # G4439617
original price:
$24.99
13% off
$21.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Head Movement Fixed
- Single End/Double End Double End
- Reversing No
Product Information
- Brand Sk Professional Tools
- MFR # 88266
- Zoro # G4439617
- UPC # 025141882667
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID 4-1/2 Long Reach Angled Nozzle Blow Gun (99500)
- MAYHEW TOOLS Mayhew Tools MAY-32020 5 Piece Pilot Punch Kit (MAY-32020)
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #7 (44477)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88030)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88418)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88288)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- Sk Professional Tools Combination Wrenches