Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1/2in Size
Mfr # 88216
Zoro # G4297964
product price: $21.74
/ea
$21.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Overall Length 6 in
- Wrench Shape Straight
- Number of Points 12
Product Information
- Brand Sk Professional Tools
- MFR # 88216
- Zoro # G4297964
- UPC # 025141882162
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Description
The SK PROFESSIONAL TOOLS 88216 Combination Wrench is the tool you need to work with fasteners. The 12-point wrench provides higher torque and has a chrome finish for protection against rust. Featuring a one piece handle, this alloy steel combination wrench offers easy handling and is designed for optimal grip. It has an overall length of 6 in., a 1/2" head size and a chrome finish that protects against corrosion. This SAE combination wrench also features an alloy steel construction that makes it durable enough to last through your toughest projects. When it comes to working with fasteners, you can count on the SK PROFESSIONAL TOOLS 88216 Combination Wrench to give you maximum control over your project
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3116)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- WALTER Modular Tool Holding System Adapters, AK540.US40.T18.050-CO (AK540.US40.T18.050-CO)
- IRWIN Vise Grip VGP1078TRAY Locking Pliers - 10 Piece Set (VGP1078TRAY)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88117)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88224)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88321)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88016)
- TEKTON 13/16 Inch Combination Wrench (18263)
- Sk Professional Tools Combination Wrenches