Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 11/32in Size
Mfr # 88291
Zoro # G4313163
$17.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Overall Length 4 1/2 in
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Product Information
- Brand Sk Professional Tools
- MFR # 88291
- Zoro # G4313163
- UPC # 025141882919
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 11/32 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 18 in L 3 1/2 in Cap. Aluminum Straight Pipe Wrench (J818A)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- MILWAUKEE TOOL Step Drill Bit, 5 Hole Sizes, 7/8 in to 1-3/8 in, 3/16 Step Increments, High Speed Steel, Hex Shank (48-89-9212)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88290)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 27mm Size (88327)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88626)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88422)
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- Sk Professional Tools Wrenches