Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 11/16in Size
Mfr # 88622
Zoro # G4440055
product price: $34.27
/ea
$34.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Number of Points 6
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
Product Information
- Brand Sk Professional Tools
- MFR # 88622
- Zoro # G4440055
- UPC # 025141886221
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 11/16 in |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (577006)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88313)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 19mm Size (88319)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88512)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88713)
- KEEN 31mm Metric Combination Wrench (KE79988)
- Sk Professional Tools Wrenches