Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, SAE, 1-1/16in Size
Mfr # 88234
Zoro # G4440186
$61.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
Product Information
- Brand Sk Professional Tools
- MFR # 88234
- Zoro # G4440186
- UPC # 025141882346
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 3/4 in |
Head Size | 1-1/16 in |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 11/16 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X30)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 5/32" (30399)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88290)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- Sk Professional Tools Wrenches