Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 9mm Size
Mfr # 88359s
Zoro # G4441105
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Finish Chrome
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Anti-Slip Design No
Product Information
- Brand Sk Professional Tools
- MFR # 88359s
- Zoro # G4441105
- UPC # 025141883596
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 5/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 4 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 10.50mm Carbide 135 Deg. Jobber Length Drill Bit (302105)
- GREENFIELD THREADING Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Steam Oxide (282153)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M5x0.8 (404808)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88414)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88218)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/8in Size (88244)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Red (1218RSC)
- Sk Professional Tools Wrenches