Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 7mm Size
Mfr # 88507
Zoro # G4440387
product price: $21.37
/ea
$21.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Anti-Slip Design No
Product Information
- Brand Sk Professional Tools
- MFR # 88507
- Zoro # G4440387
- UPC # 025141885071
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 7 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Universal Absorbent Sock 3"Dia.X42"Length (NPG35700)
- BLACK & DECKER Anvil Assembly (608116-00SV)
- DORIAN Cut-Off Blade, 0.122 In W, 8 (73310182254)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88214)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 24mm Size (88524)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88709)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88014)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- PROTO Black Oxide Short Combination Wrench 5/16" - 12 Point (J1210ESB)
- Sk Professional Tools Combination Wrenches