Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 7mm Size
Mfr # 88357
Zoro # G4439985
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Number of Points 6
- Anti-Slip Design No
- Wrench Shape Straight
- Overall Length 4 in
Product Information
- Brand Sk Professional Tools
- MFR # 88357
- Zoro # G4439985
- UPC # 025141883572
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- BLACK & DECKER 7-1/4" Piranha Carbide Plus 24T Blade (PR824)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (313102)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88320)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88278)
- SURTEK Combination Satin Wrench 10Mm (110M)
- Sk Professional Tools Wrenches