Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 7mm Size
Mfr # 88307
Zoro # G4440301
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Number of Points 12
Product Information
- Brand Sk Professional Tools
- MFR # 88307
- Zoro # G4440301
- UPC # 025141883077
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (1NYA5)
- PICARD Hand Sledge Hammer, 2.75 lb. (032800-1250)
- HHIP 1-1/8" Combination Wrench (7023-1019)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88111)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 29mm Size (88329)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88022)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 30mm Size (88330)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- Sk Professional Tools Combination Wrenches