Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 6mm Size
Mfr # 88306
Zoro # G4440283
product price: $17.67
/ea
$17.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Insulated No
- Head Movement Fixed
- Anti-Slip Design No
- Finish Chrome
Product Information
- Brand Sk Professional Tools
- MFR # 88306
- Zoro # G4440283
- UPC # 025141883060
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 6 mm, Overall Length 3 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- WALBOARD Knives Drywall Taping Knives (JK-12)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88314)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88517)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- Sk Professional Tools Combination Wrenches