Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 22mm Size
Mfr # 88322
Zoro # G4088795
product price: $38.08
/ea
$38.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Product Grouping Wrenches
- Reversing No
- Single End/Double End Double End
- Insulated No
Product Information
- Brand Sk Professional Tools
- MFR # 88322
- Zoro # G4088795
- UPC # 025141883220
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/4 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 11 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 5/8 in. (80042)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88424)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88311)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88618)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88032)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88707)
- GEDORE Combination Wrench, 15mm (7 15)
- Sk Professional Tools Wrenches