Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 15mm Size
Mfr # 88315
Zoro # G4202396
$23.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Wrench Shape Straight
- Insulated No
- Number of Points 12
- Overall Length 7 in
Product Information
- Brand Sk Professional Tools
- MFR # 88315
- Zoro # G4202396
- UPC # 025141883152
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- FREUD Glue Line Ripping Blade, 10 (LM74M010)
- WARWOOD TOOL 3 lb Straight Pein Driving Hammer, 16 Hickory Handle (12451)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/16in Size (88614)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88114)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 20mm Size (88520)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 17mm Size (88367)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88278)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-3/16in Size (88238)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- Sk Professional Tools Wrenches