Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 14mm Size
Mfr # 88514
Zoro # G4441017
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Head Movement Fixed
- Wrench Shape Straight
- Anti-Slip Design No
- Wrench Product Grouping Wrenches
Product Information
- Brand Sk Professional Tools
- MFR # 88514
- Zoro # G4441017
- UPC # 025141885149
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 14 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-24 HSS Plug Hand Tap (DWTST1-24P)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2766)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- QLT BY MARSHALLTOWN Bull Float Bracket, 1-3/8, 1-3/4 Snap Hndl (BF9)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88360)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88212)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88709)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88032)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88420)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- Sk Professional Tools Wrenches