Shop All Combination Wrenches
Sk Professional Tools
Combination Wrench, Metric, 14mm Size
Mfr # 88114
Zoro # G4207375
product price: $17.04
/ea
$17.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
- Reversing No
- Finish Chrome
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Single End/Double End Double End
Product Information
- Brand Sk Professional Tools
- MFR # 88114
- Zoro # G4207375
- UPC # 025141881141
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 3/8 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 121 mm Overall L (8300847)
- MILWAUKEE TOOL SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13" (48-20-2106)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88209)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-5/16in Size (88242)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88510)
- TEKTON 19 mm Combination Wrench (18289)
- Sk Professional Tools Combination Wrenches